Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 31 mm H
Mfr # LPB-16M
Zoro # G008397918
product price: $32.15
/ea
Sold in multiples of 2 for $64.30
$64.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Base Width 13 mm
- Bolt Size 5 mm
- Mounting Surface to Shaft Center (In.) 18 mm
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # LPB-16M
- Zoro # G008397918
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Base Width | 13 mm |
Bolt Size | 5 mm |
Mounting Hole Size | 5.5 mm |
Overall Height (In.) | 31 mm |
Flange Width | 13 mm |
Top Length | 38 mm |
Nominal Inside Diameter | 16 mm |
Mounting Hole Dia. (mm) | 5.5 mm |
Flange Length | 62 mm |
Overall Height | 31 mm |
Base Length | 62 mm |
Base Height | 6 mm |
Description
Linear Shaft Support, System of Measurement Metric, For Use With Linear Shafting, Nominal Inside Diameter 16 mm, Mounting Hole Center to Center 50 mm, Overall Height 31 mm, Mounting Surface to Shaft Center 18 mm, Finish Anodized, Material Aluminum, Series LPBM, Bolt Size 5 mm, Base Height 6 mm, Base Length 62 mm, Base Width 13 mm, Mounting Hole Size 5.5 mm, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 38 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" ID x 50 ft. PVC Air Hose 300 PSI BL (PLB02530-50)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 50 Chain Size, 15 # of Teeth (50A15H X 5/8)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-1/4in (6S114)
- DAYTON Run Capacitor, 40 MFD, 440V, Oval (2MDZ6)
- ONDRIVES.US Keyless Rotary Shaft, 12 in L, 17-4PH SS (GP3125-120)
- ONDRIVES.US Linear Shaft Support, 2.63 in H (SBL-20)
- ONDRIVES.US Linear Shaft Support, 1.13 in H (SBL-06)
- ONDRIVES.US Linear Shaft Support, 23 mm H (SBL-08M)
- ONDRIVES.US Linear Shaft Support, LPH Series (LPH-08M)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 17-4PH SS (GP1250-360)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 18 In (QSCP 1 L 18)
- Ondrives.Us Linear Bearings & Guides