Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 2.69 in H
Mfr # LPB-24
Zoro # G808397996
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Mounting Surface to Shaft Center (In.) 1.75 in
- For Use With Linear Shafting
- Mounting Hole Center to Center 3.37 in
- Type Top-Loading Low Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # LPB-24
- Zoro # G808397996
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Overall Height (In.) | 2.69 in |
Bolt Size | 0.3125 in |
Base Width | 0.75 in |
Mounting Hole Size | 0.34 in |
Nominal Inside Diameter | 1 1/2 in |
Flange Width | 0.75 in |
Mounting Hole Dia. (mm) | 0.34 in |
Top Length | 2.72 in |
Flange Length | 4 in |
Overall Height | 2.69 in |
Base Height | 0.5 in |
Base Length | 4 in |
Description
Linear Shaft Support, System of Measurement Inch, For Use With Linear Shafting, Nominal Inside Diameter 1 1/2 in, Mounting Hole Center to Center 3.37 in, Overall Height 2.69 in, Mounting Surface to Shaft Center 1.75 in, Finish Anodized, Material Aluminum, Series LPB, Bolt Size 0.3125 in, Base Height 0.5 in, Base Length 4 in, Base Width 0.75 in, Mounting Hole Size 0.34 in, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 2.72 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOC YELLOC SERVICELINE INDUSTRIAL, 2.4"-5" (SERVICELINE SI160-130)
- ENGINEERED SPECIALTIES Maxline Rapidair M3800, 1/2" Master Kit 100 ft. 3 Outlets (M3800)
- DAYTON Rubber Mounted Bearing, Ball, 1" Bore (3FDF5)
- FESTO Multiple Distributor QSQ-G1/4-6 (QSQ-G1/4-6)
- ONDRIVES.US Linear Shaft Support, LPH Series (LPH-08M)
- ONDRIVES.US Keyless Rotary Shaft, 2 in L, 17-4PH SS (GP2187-20)
- ONDRIVES.US Linear Shaft Support, 23 mm H (SBLM-08)
- ONDRIVES.US Linear Shaft Support, 25 mm H (LPBM-10)
- ONDRIVES.US Linear Shaft Support, 2.63 in H (SBL-20)
- ONDRIVES.US Linear Shaft Support, 1.5 in H (SBL-10)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 60 In (QS 1 1/2 L 60)
- Ondrives.Us Linear Bearings & Guides