Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 2.63 in H
Mfr # SBL-20
Zoro # G008396126
product price: $51.29
/ea
Sold in multiples of 2 for $102.58
$102.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Base Width 1.13 in
- Mounting Hole Center to Center 3 in
- Bolt Size 0.3125 in
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # SBL-20
- Zoro # G008396126
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Base Width | 1.13 in |
Bolt Size | 0.3125 in |
Mounting Hole Size | 0.34 in |
Overall Height (In.) | 2.63 in |
Mounting Hole Dia. (mm) | 0.34 in |
Top Length | 2.28 in |
Nominal Inside Diameter | 1 1/4 in |
Flange Width | 1.13 in |
Flange Length | 4 in |
Overall Height | 2.63 in |
Base Height | 0.44 in |
Base Length | 4 in |
Description
Linear Shaft Support, System of Measurement Inch, For Use With Linear Shafting, Nominal Inside Diameter 1 1/4 in, Mounting Hole Center to Center 3 in, Overall Height 2.63 in, Mounting Surface to Shaft Center 1.75 in, Finish Anodized, Material Aluminum, Series SBL, Bolt Size 0.3125 in, Base Height 0.44 in, Base Length 4 in, Base Width 1.13 in, Mounting Hole Size 0.34 in, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 2.28 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA 2" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU71)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ERA33NCC, Return Line, 10 micron (ZX-ERA33NCC)
- QA1 Female Rod End, Nylon/PTFE, RH, 3/8-24 (NFR6)
- B B MANUFACTURING 31AT10/24-2, Timing Pulley, Aluminum (31AT10/24-2)
- ONDRIVES.US Linear Shaft Support, 2.19 in H (SBL-16)
- ONDRIVES.US Linear Shaft Support, 1.81 in H (SBL-12)
- ONDRIVES.US Linear Shaft Support, 2.69 in H (LPB-24)
- ONDRIVES.US Linear Shaft Support, 1.5 in H (SBL-10)
- ONDRIVES.US Linear Shaft Support, 31 mm H (LPBM-16)
- ONDRIVES.US Linear Shaft Support, 1.94 in H (LPB-16)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 48 In (QS 1 1/2 L 48)
- Ondrives.Us Linear Bearings & Guides