Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 25 mm H
Mfr # LPB-10M
Zoro # G008397987
Sold in multiples of 2 for $36.70
$36.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Mounting Hole Center to Center 38 mm
- Mounting Surface to Shaft Center (In.) 14 mm
- For Use With Linear Shafting
- Overall Height (In.) 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ondrives.Us
- MFR # LPB-10M
- Zoro # G008397987
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Overall Height (In.) | 25 mm |
Base Width | 12 mm |
Mounting Hole Size | 4.5 mm |
Bolt Size | 4 mm |
Top Length | 28 mm |
Flange Length | 46 mm |
Flange Width | 12 mm |
Mounting Hole Dia. (mm) | 4.5 mm |
Nominal Inside Diameter | 10 mm |
Overall Height | 25 mm |
Base Length | 46 mm |
Base Height | 5 mm |
Description
Linear Shaft Support, System of Measurement Metric, For Use With Linear Shafting, Nominal Inside Diameter 10 mm, Mounting Hole Center to Center 38 mm, Overall Height 25 mm, Mounting Surface to Shaft Center 14 mm, Finish Anodized, Material Aluminum, Series LPBM, Bolt Size 4 mm, Base Height 5 mm, Base Length 46 mm, Base Width 12 mm, Mounting Hole Size 4.5 mm, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 28 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Variable Speed 7/8 X 42 (1422V420)
- SUPERCOOL 32 oz. PAG Oil 6 PK (P150-32-6CP)
- COILHOSE PNEUMATICS ARO Connector FPT 1/4" (CO 1402)
- CONTINENTAL CONTITECH 1/4" Multipurpose Air Hose 300 psi Red (20026960)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 17-4PH SS (GP1250-360)
- ONDRIVES.US Linear Shaft Support, 1.5 in H (SBL-08)
- ONDRIVES.US Linear Shaft Support, 25 mm H (LPB-12M)
- ONDRIVES.US Linear Shaft Support, 55 mm H (SBL-25M)
- ONDRIVES.US Linear Shaft Support, 21 mm H (LPB-08M)
- ONDRIVES.US Linear Shaft Support, 3.75 in H (SBL-32)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 150 mm L (NIM04-0150-SL)
- Ondrives.Us Linear Shafts & Support Rails