Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 2.31 in H
Mfr # LPB-20
Zoro # G908397919
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Base Width 0.75 in
- Mounting Hole Size 0.34 in
- Mounting Hole Center to Center 3.12 in
- Mounting Surface to Shaft Center (In.) 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # LPB-20
- Zoro # G908397919
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Base Width | 0.75 in |
Mounting Hole Size | 0.34 in |
Overall Height (In.) | 2.31 in |
Bolt Size | 0.3125 in |
Nominal Inside Diameter | 1 1/4 in |
Flange Width | 0.75 in |
Flange Length | 3.75 in |
Mounting Hole Dia. (mm) | 0.34 in |
Top Length | 2.47 in |
Overall Height | 2.31 in |
Base Length | 3.75 in |
Base Height | 0.44 in |
Description
Linear Shaft Support, System of Measurement Inch, For Use With Linear Shafting, Nominal Inside Diameter 1 1/4 in, Mounting Hole Center to Center 3.12 in, Overall Height 2.31 in, Mounting Surface to Shaft Center 1.5 in, Finish Anodized, Material Aluminum, Series LPB, Bolt Size 0.3125 in, Base Height 0.44 in, Base Length 3.75 in, Base Width 0.75 in, Mounting Hole Size 0.34 in, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 2.47 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX HPU, Single Acting, 1.4 GPM, 10 qt., Steel (251003)
- TIMKEN TIM-26883, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 26883 (26883)
- SMITH BEARING Cam Follower, Yoke, 1.8504in., Double Row (MUTD-1747-SD)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 48Y Frame (048S17D2059)
- ONDRIVES.US Linear Shaft Support, 1 in H (SBL-04)
- ONDRIVES.US Linear Shaft Support, 2-Mounting Holes (LPBM-06)
- ONDRIVES.US Linear Shaft Support, 1.5 in H (SBL-08)
- ONDRIVES.US Linear Shaft Support, LPH Series (LPH-08M)
- ONDRIVES.US Linear Shaft Support, 1 in H (LPB-06)
- ONDRIVES.US Linear Shaft Support, 0.87 in H (LPB-04)
- THOMSON Shaft, Carbon Steel, 25 mm, 1000 mm (25MM SOFT CTL X 1000MM)
- Ondrives.Us Linear Shafts & Support Rails