Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 23 mm H
Mfr # SBL-08M
Zoro # G208398029
product price: $25.15
/ea
Sold in multiples of 4 for $100.60
$100.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Bolt Size 2.5 mm
- Mounting Hole Size 4.5 mm
- Mounting Hole Center to Center 25 mm
- Mounting Surface to Shaft Center (In.) 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # SBL-08M
- Zoro # G208398029
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Bolt Size | 2.5 mm |
Mounting Hole Size | 4.5 mm |
Overall Height (In.) | 23 mm |
Base Width | 10 mm |
Flange Length | 32 mm |
Top Length | 16 mm |
Mounting Hole Dia. (mm) | 4.5 mm |
Flange Width | 10 mm |
Nominal Inside Diameter | 8 mm |
Overall Height | 23 mm |
Base Height | 5.2 mm |
Base Length | 32 mm |
Description
Linear Shaft Support, System of Measurement Metric, For Use With Linear Shafting, Nominal Inside Diameter 8 mm, Mounting Hole Center to Center 25 mm, Overall Height 23 mm, Mounting Surface to Shaft Center 15 mm, Finish Anodized, Material Aluminum, Series SBLM, Bolt Size 2.5 mm, Base Height 5.2 mm, Base Length 32 mm, Base Width 10 mm, Mounting Hole Size 4.5 mm, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 16 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER GRESEN Pressure Relief Valve, Hydraulic (RP51A-3000)
- NTN Tapered Roller Bearing Assy., 4T-30206 (30206)
- BETA 1 FILTERS Air/Oil Separator replacement for 200ECH035 / GARDNER DENVER (B1AS0001007)
- DDS Shaft Seal, 85 x 130 x 10 mm., TC, Nitrile Rubber (8513010TC)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 17-4PH SS (GP1875-360)
- ONDRIVES.US Linear Shaft Support, 1.94 in H (LPB-16)
- ONDRIVES.US Linear Shaft Support, 21 mm H (LPB-08M)
- ONDRIVES.US Linear Shaft Support, 1.13 in H (SBL-06)
- ONDRIVES.US Linear Shaft Support, 1.5 in H (SBL-08)
- ONDRIVES.US Linear Shaft Support, 3 in H (SBL-24)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 18 In (QS 1 L 18)
- Ondrives.Us Linear Bearings & Guides