Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 2.19 in H
Mfr # SBL-16
Zoro # G208397916
product price: $38.99
/ea
Sold in multiples of 2 for $77.98
$77.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Top-Loading
- Mounting Hole Size 0.28 in
- Bolt Size 0.25 in
- Overall Height (In.) 2.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # SBL-16
- Zoro # G208397916
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 0.28 in |
Bolt Size | 0.25 in |
Overall Height (In.) | 2.19 in |
Base Width | 1 in |
Flange Length | 3.25 in |
Mounting Hole Dia. (mm) | 0.28 in |
Nominal Inside Diameter | 1 in |
Flange Width | 1 in |
Top Length | 1.94 in |
Overall Height | 2.19 in |
Base Length | 3.25 in |
Base Height | 0.38 in |
Description
Linear Shaft Support, System of Measurement Inch, For Use With Linear Shafting, Nominal Inside Diameter 1 in, Mounting Hole Center to Center 2.5 in, Overall Height 2.19 in, Mounting Surface to Shaft Center 1.5 in, Finish Anodized, Material Aluminum, Series SBL, Bolt Size 0.25 in, Base Height 0.38 in, Base Length 3.25 in, Base Width 1 in, Mounting Hole Size 0.28 in, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 1.94 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 255L100 (255L100)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 1-3/8" (WE20H138)
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 5/8" (SS09558)
- GENTEQ Motor Mounting Base (GA476)
- ONDRIVES.US Linear Shaft Support, 1.56 in H (LPB-12)
- ONDRIVES.US Linear Shaft Support, 1 in H (LPB-06)
- ONDRIVES.US Linear Shaft Support, 25 mm H (LPBM-12)
- ONDRIVES.US Linear Shaft Support, LPH Series (LPH-25M)
- ONDRIVES.US Linear Shaft Support, 1.81 in H (SBL-12)
- ONDRIVES.US Linear Shaft Support, 2.69 in H (LPB-24)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 30 In (QS 1 L 30)
- Ondrives.Us Linear Shafts & Support Rails