Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 2-Mounting Holes
Mfr # LPBM-05
Zoro # G910607600
Sold in multiples of 3 for $53.97
$53.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Base Width 8 mm
- Nominal Inside Diameter 5 mm
- System of Measurement Metric
- Series LPBM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ondrives.Us
- MFR # LPBM-05
- Zoro # G910607600
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Base Width | 8 mm |
Nominal Inside Diameter | 5 mm |
Mounting Hole Size | 3 mm |
Bolt Size | 3 mm |
Overall Height | 18 mm |
Top Length | 20 mm |
Base Length | 36 mm |
Base Height | 4 mm |
Details
Item | Linear Shaft Support |
Material | Aluminum |
System of Measurement | Metric |
Series | LPBM |
Type | Top-Loading Low Profile |
Number of Mounting Holes | 2 |
Mounting Hole Center to Center | 30 mm |
For Use With | Linear Shafting |
Finish | Anodized |
Mounting Surface to Shaft Center | 10 mm |
Shaft Loading Direction | Top Load |
Standards | RoHS Compliant |
Description
Linear Shaft Support, System of Measurement Metric, For Use With Linear Shafting, Nominal Inside Diameter 5 mm, Mounting Hole Center to Center 30 mm, Overall Height 18 mm, Mounting Surface to Shaft Center 10 mm, Finish Anodized, Material Aluminum, Series LPBM, Bolt Size 3 mm, Base Height 4 mm, Base Length 36 mm, Base Width 8 mm, Mounting Hole Size 3 mm, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 20 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Double Row Angular Contact Ball Bearing, #5206W (5206W)
- D&D 55" Outside Length, 1/2" Top Width, 1 Ribs (A53/4L550)
- GATES Round Endless Belts, 6 X 97 RE BELT (6 X 97 RE BELT)
- SMC Guided Cylinder, 12mm Bore, 125mm Stroke, 12mm Bore, 125mm Stroke (MGPM12-125Z)
- ONDRIVES.US Linear Shaft Support, LPH Series (LPH-08M)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 17-4PH SS (GP0625-50)
- ONDRIVES.US Linear Shaft Support, 1.5 in H (SBL-10)
- ONDRIVES.US Linear Shaft Support, LPF Series (LPF-08)
- ONDRIVES.US Linear Shaft Support, 36 mm H (LPBM-20)
- ONDRIVES.US Linear Shaft Support, 55 mm H (SBLM-25)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 48 In (1/2 SOFT CTL X 48)
- Ondrives.Us Linear Bearings & Guides