Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 2-Mounting Holes
Mfr # LPBM-04
Zoro # G010607364
product price: $18.49
/ea
Sold in multiples of 2 for $36.98
$36.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series LPBM
- Finish Anodized
- Type Top-Loading Low Profile
- Mounting Hole Center to Center 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # LPBM-04
- Zoro # G010607364
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 2 mm |
Bolt Size | 2 mm |
Nominal Inside Diameter | 4 mm |
Base Width | 6 mm |
Base Height | 3 mm |
Base Length | 24 mm |
Overall Height | 13 mm |
Top Length | 14 mm |
Details
Item | Linear Shaft Support |
Material | Aluminum |
Series | LPBM |
Finish | Anodized |
Type | Top-Loading Low Profile |
Mounting Hole Center to Center | 20 mm |
System of Measurement | Metric |
For Use With | Linear Shafting |
Number of Mounting Holes | 2 |
Standards | RoHS Compliant |
Shaft Loading Direction | Top Load |
Mounting Surface to Shaft Center | 7 mm |
Description
Linear Shaft Support, System of Measurement Metric, For Use With Linear Shafting, Nominal Inside Diameter 4 mm, Mounting Hole Center to Center 20 mm, Overall Height 13 mm, Mounting Surface to Shaft Center 7 mm, Finish Anodized, Material Aluminum, Series LPBM, Bolt Size 2 mm, Base Height 3 mm, Base Length 24 mm, Base Width 6 mm, Mounting Hole Size 2 mm, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 14 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Mini filter/Regulator, Poly Bowl, 1/4" (B742G)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (5210070)
- SKF Single Row Ball Brgs (6303 2RSH C3)
- NSK NSK-6210V, 6200 Series Single Row Deep Groove Ball Bearing, 6210V (6210V)
- ONDRIVES.US Linear Shaft Support, 1.13 in H (SBL-06)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 17-4PH SS (GP1250-360)
- ONDRIVES.US Linear Shaft Support, 3.31 in H (LPB-32)
- ONDRIVES.US Linear Shaft Support, 30 mm H (SBLM-12)
- ONDRIVES.US Linear Shaft Support, LPH Series (LPH-08M)
- ONDRIVES.US Linear Shaft Support, LPHS Series (LPHS-08)
- THOMSON Shaft, Carbon Steel, 16 mm, 400 mm (16MM SOFT CTL X 400MM)
- Ondrives.Us Linear Bearings & Guides