Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 2-Mounting Holes
Mfr # LPB-06M
Zoro # G110607585
product price: $17.99
/ea
Sold in multiples of 3 for $53.97
$53.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Top-Loading Low Profile
- System of Measurement Metric
- Finish Anodized
- Series LPBM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # LPB-06M
- Zoro # G110607585
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Nominal Inside Diameter | 6 mm |
Mounting Hole Size | 5 mm |
Base Width | 10 mm |
Bolt Size | 4 mm |
Overall Height | 20 mm |
Base Height | 4 mm |
Base Length | 42 mm |
Top Length | 24 mm |
Details
Item | Linear Shaft Support |
Material | Aluminum |
Type | Top-Loading Low Profile |
System of Measurement | Metric |
Finish | Anodized |
Series | LPBM |
Mounting Hole Center to Center | 34 mm |
For Use With | Linear Shafting |
Number of Mounting Holes | 2 |
Mounting Surface to Shaft Center | 11 mm |
Standards | RoHS Compliant |
Shaft Loading Direction | Top Load |
Description
Linear Shaft Support, System of Measurement Metric, For Use With Linear Shafting, Nominal Inside Diameter 6 mm, Mounting Hole Center to Center 34 mm, Overall Height 20 mm, Mounting Surface to Shaft Center 11 mm, Finish Anodized, Material Aluminum, Series LPBM, Bolt Size 4 mm, Base Height 4 mm, Base Length 42 mm, Base Width 10 mm, Mounting Hole Size 5 mm, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 24 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.5" OD (1VP75118)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- REELCRAFT Swivel Assembly, 1/4 In Dual (S260057-1)
- CARLISLE AP54 Super Blue Ribbon V-Belt (AP54)
- ONDRIVES.US Keyless Rotary Shaft, 2 in L, 17-4PH SS (GP2187-20)
- ONDRIVES.US Linear Shaft Support, 1.5 in H (SBL-10)
- ONDRIVES.US Linear Shaft Support, 0.87 in H (LPB-04)
- ONDRIVES.US Linear Shaft Support, 1 in H (SBL-04)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 17-4PH SS (GP1875-360)
- ONDRIVES.US Linear Shaft Support, 44 mm H (LPB-25M)
- NB Shaft, SS, 1.250 In D, 24.00 In (SFWS20X24FS103)
- Ondrives.Us Linear Shafts & Support Rails