Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 2-Mounting Holes
Mfr # LPB-03
Zoro # G310607514
Sold in multiples of 2 for $43.18
$43.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Base Width 0.31 in
- Finish Anodized
- Number of Mounting Holes 2
- Mounting Hole Size 0.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ondrives.Us
- MFR # LPB-03
- Zoro # G310607514
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Base Width | 0.31 in |
Mounting Hole Size | 0.14 in |
Bolt Size | #4 |
Nominal Inside Diameter | 3/16 in |
Base Height | 0.16 in |
Top Length | 0.69 in |
Base Length | 1.19 in |
Overall Height | 0.59 in |
Details
Item | Linear Shaft Support |
Material | Aluminum |
Finish | Anodized |
Number of Mounting Holes | 2 |
Type | Top-Loading Low Profile |
Mounting Hole Center to Center | 0.94 in |
Series | LPB |
System of Measurement | Inch |
For Use With | Linear Shafting |
Standards | RoHS Compliant |
Shaft Loading Direction | Top Load |
Mounting Surface to Shaft Center | 0.343 in |
Description
Linear Shaft Support, System of Measurement Inch, For Use With Linear Shafting, Nominal Inside Diameter 3/16 in, Mounting Hole Center to Center 0.94 in, Overall Height 0.59 in, Mounting Surface to Shaft Center 0.343 in, Finish Anodized, Material Aluminum, Series LPB, Bolt Size #4, Base Height 0.16 in, Base Length 1.19 in, Base Width 0.31 in, Mounting Hole Size 0.14 in, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 0.69 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Npt Filter, 2000 Series, 3/4", F35351-411 (F35351-411)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ306 C3 (NJ-306 C/3)
- BESTORQ Aftermarket TROY-BILT 954-04219 Replacement Belt, 4LK1030 (4LK1030)
- MARTIN SPROCKET & GEAR Spk Roller B Qd, 60SF70 (60SF70)
- ONDRIVES.US Linear Shaft Support, 23 mm H (SBLM-08)
- ONDRIVES.US Linear Shaft Support, 31 mm H (LPBM-16)
- ONDRIVES.US Linear Shaft Support, 3 in H (SBL-24)
- ONDRIVES.US Linear Shaft Support, 25 mm H (LPBM-12)
- ONDRIVES.US Linear Shaft Support, 3.75 in H (SBL-32)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 17-4PH SS (GP0937-50)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 24 In (1/2 SOFT CTL X 24)
- Ondrives.Us Linear Bearings & Guides