Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 2-Mounting Holes
Mfr # LPB-02
Zoro # G810607601
product price: $22.35
/ea
Sold in multiples of 2 for $44.70
$44.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Mounting Hole Size 0.14 in
- Number of Mounting Holes 2
- Finish Anodized
- Type Top-Loading Low Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # LPB-02
- Zoro # G810607601
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 0.14 in |
Base Width | 0.31 in |
Bolt Size | #4 |
Nominal Inside Diameter | 1/8 in |
Base Height | 0.16 in |
Top Length | 0.59 in |
Base Length | 1.06 in |
Overall Height | 0.53 in |
Details
Item | Linear Shaft Support |
Material | Aluminum |
Number of Mounting Holes | 2 |
Finish | Anodized |
Type | Top-Loading Low Profile |
Mounting Hole Center to Center | 0.81 in |
System of Measurement | Inch |
For Use With | Linear Shafting |
Series | LPB |
Mounting Surface to Shaft Center | 0.313 in |
Shaft Loading Direction | Top Load |
Standards | RoHS Compliant |
Description
Linear Shaft Support, System of Measurement Inch, For Use With Linear Shafting, Nominal Inside Diameter 1/8 in, Mounting Hole Center to Center 0.81 in, Overall Height 0.53 in, Mounting Surface to Shaft Center 0.313 in, Finish Anodized, Material Aluminum, Series LPB, Bolt Size #4, Base Height 0.16 in, Base Length 1.06 in, Base Width 0.31 in, Mounting Hole Size 0.14 in, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 0.59 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 16582 (08Z-104)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- BSC PREFERRED Timing Belt - 3M, 20 x 144mm PL, T48 (144-3M-20)
- 80/20 Linear Bearing, 2.500 In W, 2.812 In L (6530)
- ONDRIVES.US Linear Shaft Support, 30 mm H (SBLM-12)
- ONDRIVES.US Linear Shaft Support, LPF Series (LPF-08)
- ONDRIVES.US Linear Shaft Support, 2.63 in H (SBL-20)
- ONDRIVES.US Linear Shaft Support, 75 mm H (LPBM-50)
- ONDRIVES.US Linear Shaft Support, 3.31 in H (LPB-32)
- ONDRIVES.US Linear Shaft Support, 3 in H (SBL-24)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 72 In (QS 1 1/4 L 72)
- Ondrives.Us Linear Bearings & Guides