Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 1.94 in H
Mfr # LPB-16
Zoro # G608397943
product price: $35.65
/ea
Sold in multiples of 2 for $71.30
$71.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Overall Height (In.) 1.94 in
- Type Top-Loading Low Profile
- Mounting Surface to Shaft Center (In.) 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # LPB-16
- Zoro # G608397943
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Overall Height (In.) | 1.94 in |
Bolt Size | 0.25 in |
Mounting Hole Size | 0.28 in |
Base Width | 0.75 in |
Top Length | 2.03 in |
Mounting Hole Dia. (mm) | 0.28 in |
Flange Width | 0.75 in |
Flange Length | 3.19 in |
Nominal Inside Diameter | 1 in |
Overall Height | 1.94 in |
Base Height | 0.38 in |
Base Length | 3.19 in |
Description
Linear Shaft Support, System of Measurement Inch, For Use With Linear Shafting, Nominal Inside Diameter 1 in, Mounting Hole Center to Center 2.62 in, Overall Height 1.94 in, Mounting Surface to Shaft Center 1.25 in, Finish Anodized, Material Aluminum, Series LPB, Bolt Size 0.25 in, Base Height 0.38 in, Base Length 3.19 in, Base Width 0.75 in, Mounting Hole Size 0.28 in, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 2.03 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDCO INTERNATIONAL Motor, 115/230V, 1/6Hp, 3450Rpm, Mx843743 (843743)
- INTERSTATE PNEUMATICS 1/4 Inch Coupler Repair Kit For Standard Series 1/4 Inch Industrial & Automotive Couplers (C4RK)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (TWN12OPN)
- INA Drawn Cup Needle Roller Bearing, #Hk2526, #HK2526 (HK2526)
- ONDRIVES.US Linear Shaft Support, 1.81 in H (SBL-12)
- ONDRIVES.US Linear Shaft Support, 1 in H (SBL-04)
- ONDRIVES.US Linear Shaft Support, LPF Series (LPF-08)
- ONDRIVES.US Linear Shaft Support, 3.31 in H (LPB-32)
- ONDRIVES.US Linear Shaft Support, 3.75 in H (SBL-32)
- ONDRIVES.US Linear Shaft Support, 25 mm H (LPBM-12)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 300 mm L (NIM04-0300-SL)
- Ondrives.Us Linear Bearings & Guides