Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 1.56 in H
Mfr # LPB-12
Zoro # G608397981
Sold in multiples of 2 for $57.10
$57.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Mounting Hole Size 0.22 in
- Finish Anodized
- Type Top-Loading Low Profile
- For Use With Linear Shafting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ondrives.Us
- MFR # LPB-12
- Zoro # G608397981
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 0.22 in |
Overall Height (In.) | 1.56 in |
Bolt Size | #10 |
Base Width | 0.5 in |
Mounting Hole Dia. (mm) | 0.22 in |
Flange Length | 2.75 in |
Top Length | 1.66 in |
Nominal Inside Diameter | 3/4 in |
Flange Width | 0.5 in |
Overall Height | 1.56 in |
Base Length | 2.75 in |
Base Height | 0.31 in |
Description
Linear Shaft Support, System of Measurement Inch, For Use With Linear Shafting, Nominal Inside Diameter 3/4 in, Mounting Hole Center to Center 2.25 in, Overall Height 1.56 in, Mounting Surface to Shaft Center 1 in, Finish Anodized, Material Aluminum, Series LPB, Bolt Size #10, Base Height 0.31 in, Base Length 2.75 in, Base Width 0.5 in, Mounting Hole Size 0.22 in, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 1.66 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Double Banjo 1/4" OD (6620 04-04)
- CONTINENTAL CONTITECH 4L340 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (4L340)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (129HB-6-4)
- FLEXZILLA Retractable Air Hose Reel, Single Axle A (L8603FZ)
- ONDRIVES.US Linear Shaft Support, 3.31 in H (LPB-32)
- ONDRIVES.US Linear Shaft Support, 1.81 in H (SBL-12)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 17-4PH SS (GP0937-50)
- ONDRIVES.US Linear Shaft Support, 60 mm H (LPBM-35)
- ONDRIVES.US Linear Shaft Support, 21 mm H (LPBM-08)
- ONDRIVES.US Linear Shaft Support, 2.19 in H (SBL-16)
- ISEL LFS-12-3 Linear Rail (235300 0059)
- Ondrives.Us Linear Shafts & Support Rails