Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 1.44 in H
Mfr # LPB-10
Zoro # G508397920
product price: $26.65
/ea
Sold in multiples of 2 for $53.30
$53.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Mounting Surface to Shaft Center (In.) 0.94 in
- Mounting Hole Size 0.22 in
- For Use With Linear Shafting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # LPB-10
- Zoro # G508397920
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 0.22 in |
Base Width | 0.5 in |
Bolt Size | #10 |
Overall Height (In.) | 1.44 in |
Top Length | 1.53 in |
Nominal Inside Diameter | 5/8 in |
Flange Length | 2.63 in |
Flange Width | 0.5 in |
Mounting Hole Dia. (mm) | 0.22 in |
Overall Height | 1.44 in |
Base Length | 2.63 in |
Base Height | 0.28 in |
Description
Linear Shaft Support, System of Measurement Inch, For Use With Linear Shafting, Nominal Inside Diameter 5/8 in, Mounting Hole Center to Center 2.12 in, Overall Height 1.44 in, Mounting Surface to Shaft Center 0.938 in, Finish Anodized, Material Aluminum, Series LPB, Bolt Size #10, Base Height 0.28 in, Base Length 2.63 in, Base Width 0.5 in, Mounting Hole Size 0.22 in, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 1.53 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pneumatic Control Kit (118618)
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (6K030)
- DAYTON DC Gearmotor, 13.0 in-lb Max. Torque, 76 RPM Nameplate RPM, 12V DC Voltage (1LPV3)
- SKF SKF 6314Z, Single Row Ball Bearings (6314Z)
- ONDRIVES.US Linear Shaft Support, 44 mm H (LPBM-25)
- ONDRIVES.US Linear Shaft Support, 3 in H (SBL-24)
- ONDRIVES.US Linear Shaft Support, 1.5 in H (SBL-10)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 17-4PH SS (GP1875-360)
- ONDRIVES.US Linear Shaft Support, LPF Series (LPF-08)
- ONDRIVES.US Linear Shaft Support, 75 mm H (LPBM-50)
- THOMSON Shaft, Carbon Steel, 30 mm, 200 mm (30MM SOFT CTL X 200MM)
- Ondrives.Us Linear Bearings & Guides