Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 1.13 in H
Mfr # SBL-06
Zoro # G308397946
Sold in multiples of 4 for $87.96
$87.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Base Width 0.56 in
- Mounting Surface to Shaft Center (In.) 0.75 in
- Finish Anodized
- Type Top-Loading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ondrives.Us
- MFR # SBL-06
- Zoro # G308397946
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Base Width | 0.56 in |
Mounting Hole Size | 0.16 in |
Bolt Size | #6 |
Overall Height (In.) | 1.13 in |
Mounting Hole Dia. (mm) | 0.16 in |
Flange Width | 0.56 in |
Nominal Inside Diameter | 3/8 in |
Flange Length | 1.63 in |
Top Length | 0.94 in |
Overall Height | 1.13 in |
Base Length | 1.63 in |
Base Height | 0.25 in |
Description
Linear Shaft Support, System of Measurement Inch, For Use With Linear Shafting, Nominal Inside Diameter 3/8 in, Mounting Hole Center to Center 1.25 in, Overall Height 1.13 in, Mounting Surface to Shaft Center 0.75 in, Finish Anodized, Material Aluminum, Series SBL, Bolt Size #6, Base Height 0.25 in, Base Length 1.63 in, Base Width 0.56 in, Mounting Hole Size 0.16 in, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 0.94 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Motor, Fluid, 2.0 GPM (1070043)
- PARKER Hydraulic Hose Adapter, 2.18" L, 5000 psi (1/4 MRO-SS)
- FESTO Precision Pressure Regulator LRP-1/4-2, 5 (LRP-1/4-2,5)
- CENTURY Unit Bearing Fan Motor (298)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 17-4PH SS (GP0625-50)
- ONDRIVES.US Linear Shaft Support, 2.63 in H (SBL-20)
- ONDRIVES.US Linear Shaft Support, 1.94 in H (LPB-16)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 17-4PH SS (GP0937-50)
- ONDRIVES.US Linear Shaft Support, 2-Mounting Holes (LPBM-04)
- ONDRIVES.US Linear Shaft Support, 2.69 in H (LPB-24)
- THOMSON Shaft, Carbon Steel, 10 mm, 200 mm (10MM SOFT CTL X 200MM)
- Ondrives.Us Linear Shafts & Support Rails