Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 1 in H
Mfr # SBL-04
Zoro # G408397976
product price: $20.75
/ea
Sold in multiples of 4 for $83.00
$83.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Mounting Hole Center to Center 1.125 in
- Mounting Hole Size 0.16 in
- Overall Height (In.) 1 in
- Bolt Size #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # SBL-04
- Zoro # G408397976
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 0.16 in |
Overall Height (In.) | 1 in |
Bolt Size | #6 |
Base Width | 0.5 in |
Flange Width | 0.5 in |
Top Length | 0.81 in |
Mounting Hole Dia. (mm) | 0.16 in |
Flange Length | 1.5 in |
Nominal Inside Diameter | 1/4 in |
Overall Height | 1 in |
Base Height | 0.25 in |
Base Length | 1.5 in |
Description
Linear Shaft Support, System of Measurement Inch, For Use With Linear Shafting, Nominal Inside Diameter 1/4 in, Mounting Hole Center to Center 1.125 in, Overall Height 1 in, Mounting Surface to Shaft Center 0.687 in, Finish Anodized, Material Aluminum, Series SBL, Bolt Size #6, Base Height 0.25 in, Base Length 1.5 in, Base Width 0.5 in, Mounting Hole Size 0.16 in, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 0.81 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-14-165-SST)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (2688CE44)
- GATES PowerGrip Timing Belts, 330H150 (330H150)
- BANDO QD Bore 1 7/16 (1.4375), E 1 7/16 (E 1 7/16)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 17-4PH SS (GP1250-360)
- ONDRIVES.US Linear Shaft Support, 44 mm H (LPBM-25)
- ONDRIVES.US Linear Shaft Support, LPH Series (LPH-25M)
- ONDRIVES.US Linear Shaft Support, 25 mm H (LPBM-10)
- ONDRIVES.US Linear Shaft Support, 1.81 in H (SBL-12)
- ONDRIVES.US Linear Shaft Support, 2.69 in H (LPB-24)
- THOMSON Shaft, Carbon Steel, 30 mm, 500 mm (QS 30 MM 500)
- Ondrives.Us Linear Shafts & Support Rails