Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 1 in H
Mfr # LPB-06
Zoro # G808397958
product price: $14.89
/ea
Sold in multiples of 3 for $44.67
$44.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Mounting Hole Size 0.16 in
- Base Width 0.38 in
- Type Top-Loading Low Profile
- For Use With Linear Shafting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # LPB-06
- Zoro # G808397958
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 0.16 in |
Base Width | 0.38 in |
Overall Height (In.) | 1 in |
Bolt Size | #6 |
Top Length | 1.03 in |
Mounting Hole Dia. (mm) | 0.16 in |
Flange Width | 0.38 in |
Nominal Inside Diameter | 3/8 in |
Flange Length | 1.75 in |
Overall Height | 1 in |
Base Length | 1.75 in |
Base Height | 0.19 in |
Description
Linear Shaft Support, System of Measurement Inch, For Use With Linear Shafting, Nominal Inside Diameter 3/8 in, Mounting Hole Center to Center 1.38 in, Overall Height 1 in, Mounting Surface to Shaft Center 0.625 in, Finish Anodized, Material Aluminum, Series LPB, Bolt Size #6, Base Height 0.19 in, Base Length 1.75 in, Base Width 0.38 in, Mounting Hole Size 0.16 in, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 1.03 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/4hp, D/D Blower (4M096)
- D&D 107 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB103)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2201F-01-06SA)
- TITAN HD Motor Run Capacitor, 55 MFD, 440V, Round (PRCF55A)
- ONDRIVES.US Linear Shaft Support, 30 mm H (SBLM-12)
- ONDRIVES.US Linear Shaft Support, 23 mm H (SBLM-08)
- ONDRIVES.US Linear Shaft Support, 55 mm H (SBLM-25)
- ONDRIVES.US Linear Shaft Support, 75 mm H (LPBM-50)
- ONDRIVES.US Linear Shaft Support, 44 mm H (LPBM-25)
- ONDRIVES.US Linear Shaft Support, 2-Mounting Holes (LPBM-06)
- NB Shaft, Steel, 0.500 In D, 6.00 In (SFW8X6FS102)
- Ondrives.Us Linear Shafts & Support Rails