Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 0.87 in H
Mfr # LPB-04
Zoro # G608397912
product price: $12.75
/ea
Sold in multiples of 3 for $38.25
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Linear Shafting
- Finish Anodized
- Overall Height (In.) 0.87 in
- Mounting Surface to Shaft Center (In.) 0.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # LPB-04
- Zoro # G608397912
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Overall Height (In.) | 0.87 in |
Base Width | 0.38 in |
Mounting Hole Size | 0.16 in |
Bolt Size | #6 |
Top Length | 0.91 in |
Flange Width | 0.38 in |
Flange Length | 1.63 in |
Mounting Hole Dia. (mm) | 0.16 in |
Nominal Inside Diameter | 1/4 in |
Overall Height | 0.87 in |
Base Length | 1.63 in |
Base Height | 0.19 in |
Description
Linear Shaft Support, System of Measurement Inch, For Use With Linear Shafting, Nominal Inside Diameter 1/4 in, Mounting Hole Center to Center 1.25 in, Overall Height 0.87 in, Mounting Surface to Shaft Center 0.562 in, Finish Anodized, Material Aluminum, Series LPB, Bolt Size #6, Base Height 0.19 in, Base Length 1.63 in, Base Width 0.38 in, Mounting Hole Size 0.16 in, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 0.91 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" Male JIC (0306-12)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 12 # of Teeth (35B12)
- TRITAN Spherical Plain, 50mm Bore, 90mmOD, Sealed (GEH 50ES 2RS)
- DAYTON AC Gearmotor, 1.5 in-lb Max. Torque, 98 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE45)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 17-4PH SS (GP1250-360)
- ONDRIVES.US Linear Shaft Support, 2.19 in H (SBL-16)
- ONDRIVES.US Linear Shaft Support, 2.69 in H (LPB-24)
- ONDRIVES.US Linear Shaft Support, 1.5 in H (SBL-10)
- ONDRIVES.US Linear Shaft Support, LPHS Series (LPHS-08)
- ONDRIVES.US Linear Shaft Support, 1 in H (LPB-06)
- NB Shaft, Steel, 0.750 In D, 25.00 In (SFW12X25FS115)
- Ondrives.Us Linear Shafts & Support Rails