Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 9 in L, 316 SS
Mfr # GT1250-90
Zoro # G108398235
product price: $9.85
/ea
Sold in multiples of 5 for $49.25
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8 in
- Material 316 Stainless Steel
- Diameter Tolerance -0.0002 in
- Straightness Tolerance 0.0004 in
- Material Hardness 79HRB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GT1250-90
- Zoro # G108398235
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/8 in |
Diameter Tolerance | -0.0002 in |
Overall Length | 9 in |
Length Tolerance | +/-0.01 in |
Details
Material | 316 Stainless Steel |
Item | Keyless Rotary Shaft |
Straightness Tolerance | 0.0004 in |
Material Hardness | 79HRB |
System of Measurement | Inch |
End Type | Chamfered |
Description
Keyless Rotary Shaft, Material 316 Stainless Steel, Diameter 1/8 in, Overall Length 9 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 79HRB, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/2-14, 3/4-16, Strt (2022-8-8S)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2002F-06)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 16 In Stroke (218-353)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6202 (SS6202)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 12L14 Steel (GA6250-360)
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0312-40)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 48" L (GS3750-480)
- ONDRIVES.US Grooved Shaft, 3/4" D, 3" L (GSR7500-30)
- ONDRIVES.US Keyless Rotary Shaft, 1/4" D, 12" L (GS2497-120)
- ONDRIVES.US Keyless Rotary Shaft, 8 in L, 316 SS (GT2187-80)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 60 In L, 304 SS (1 1/4 GKS-304-60)
- Ondrives.Us Keyed Shafts