Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 800 mm L, 316 SS
Mfr # GTM9000-800
Zoro # G008398090
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 9 mm
- Material 316 Stainless Steel
- End Type Chamfered
- Length Tolerance +/-0.25 mm
- Diameter Tolerance -0.005 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ondrives.Us
- MFR # GTM9000-800
- Zoro # G008398090
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 9 mm |
Length Tolerance | +/-0.25 mm |
Diameter Tolerance | -0.005 mm |
Overall Length | 800 mm |
Details
Material | 316 Stainless Steel |
Item | Keyless Rotary Shaft |
End Type | Chamfered |
System of Measurement | Metric |
Straightness Tolerance | 0.010 mm |
Material Hardness | 79HRB |
Description
Keyless Rotary Shaft, Material 316 Stainless Steel, Diameter 9 mm, Overall Length 800 mm, System of Measurement Metric, Diameter Tolerance -0.005 mm, End Type Chamfered, Length Tolerance +/-0.25 mm, Material Hardness 79HRB, Straightness Tolerance 0.010 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 5/8 Barb X 3/4 M.I.P. (4402794)
- APACHE Apache 98138067 3" x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings (98138067)
- SUPER LUBE Multi-Purpose Grease, Bellow, 450mL, NLGI1 (41580/1)
- DART CONTROLS DC SpdControl, 12/24/36/48VDC, 20A, Chassis (65E20C)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 24" L (GS5000-240)
- ONDRIVES.US Grooved Shaft, 3/4" D, 3" L (GSR7500-30)
- ONDRIVES.US Grooved Shaft, 5/8" D, 6" L (GSR6250-60)
- ONDRIVES.US Keyless Rotary Shaft, 5/8" D, 48" L (GS6250-480)
- ONDRIVES.US Keyless Rotary Shaft, 8 in L, 316 SS (GT1250-80)
- ONDRIVES.US Keyless Rotary Shaft, 3/4" D, 24" L (GS7500-240)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 60" L (GS10K-600)
- Ondrives.Us Keyed Shafts