Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 8 in L, 316 SS
Mfr # GT0937-80
Zoro # G308397854
product price: $9.99
/ea
Sold in multiples of 5 for $49.95
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/32 in
- Material 316 Stainless Steel
- Diameter Tolerance -0.0002 in
- System of Measurement Inch
- End Type Chamfered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GT0937-80
- Zoro # G308397854
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/32 in |
Diameter Tolerance | -0.0002 in |
Overall Length | 8 in |
Length Tolerance | +/-0.01 in |
Details
Material | 316 Stainless Steel |
Item | Keyless Rotary Shaft |
System of Measurement | Inch |
End Type | Chamfered |
Material Hardness | 79HRB |
Description
Keyless Rotary Shaft, Material 316 Stainless Steel, Diameter 3/32 in, Overall Length 8 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 79HRB
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/4" ID x 250 ft., Red (IGRD07530-250)
- FESTO Manifold Sub-Base VABV-S4-1S-N14-2T1 (VABV-S4-1S-N14-2T1)
- AMERICAN ABRASIVE SUPPLY Sandblast Hose, 1/2" ID, 1-1/6" ODx50ft. (BH1/2X1-1/16X50)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1"-11-1/2 Thread Size, H Series (VHN16-16M)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 12" L (GS4997-120)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 60" L (GS3750-600)
- ONDRIVES.US Grooved Shaft, 3/4" D, 3" L (GSR7500-30)
- ONDRIVES.US Keyless Rotary Shaft, 12 in L, 12L14 Steel (GA5000-120)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 12" L (GS3125-120)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 48" L (GS3750-480)
- BAILEY Square Keyed Stock: 3/8 in. Sq. X 12 in. Long (133920)
- Ondrives.Us Keyed Shafts