Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 7 in L, 316 SS
Mfr # GT1250-70
Zoro # G508397982
Sold in multiples of 6 for $49.14
$49.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8 in
- Material 316 Stainless Steel
- Material Hardness 79HRB
- System of Measurement Inch
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ondrives.Us
- MFR # GT1250-70
- Zoro # G508397982
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/8 in |
Overall Length | 7 in |
Diameter Tolerance | -0.0002 in |
Length Tolerance | +/-0.01 in |
Details
Material | 316 Stainless Steel |
Item | Keyless Rotary Shaft |
Material Hardness | 79HRB |
System of Measurement | Inch |
End Type | Chamfered |
Straightness Tolerance | 0.0004 in |
Description
Keyless Rotary Shaft, Material 316 Stainless Steel, Diameter 1/8 in, Overall Length 7 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 79HRB, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Storage Lid, HDPE, 6.25in.H, 5.75in.L, Black (34424)
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 25 ft. Length, 300 psi (C-LPL-425-425)
- ARO Valve, K Series, K316SD-120-A (K316SD-120-A)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty FHP V-Belt, 4L Section, 1/2 in W Top, 52.7 in L Outside (4L530R)
- ONDRIVES.US Keyless Rotary Shaft, 3/4" D, 48" L (GS7500-480)
- ONDRIVES.US Grooved Shaft, 3/4" D, 3" L (GSR7500-30)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 17-4PH SS (GP2500-30)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 12" L (GS3125-120)
- ONDRIVES.US Keyless Rotary Shaft, 800 mm L, 316 SS (GTM9000-800)
- ONDRIVES.US Keyless Rotary Shaft, 8 in L, 316 SS (GT1250-80)
- KEYSHAFT Keyed Shaft, Dia. 1 In, 24 In L, 304 SS (1 GKS-304-24)
- Ondrives.Us Keyed Shafts