Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 6 in L, 316 SS
Mfr # GT1250-60
Zoro # G508397999
product price: $7.75
/ea
Sold in multiples of 7 for $54.25
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8 in
- Material 316 Stainless Steel
- Length Tolerance +/-0.01 in
- End Type Chamfered
- Material Hardness 79HRB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GT1250-60
- Zoro # G508397999
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/8 in |
Length Tolerance | +/-0.01 in |
Overall Length | 6 in |
Diameter Tolerance | -0.0002 in |
Details
Material | 316 Stainless Steel |
Item | Keyless Rotary Shaft |
End Type | Chamfered |
Material Hardness | 79HRB |
System of Measurement | Inch |
Straightness Tolerance | 0.0004 in |
Description
Keyless Rotary Shaft, Material 316 Stainless Steel, Diameter 1/8 in, Overall Length 6 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 79HRB, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla 1/4"x25ft Pressure Washer Hose (LEGHFZPW3425M)
- REELCRAFT Hose Reel, 1 in Hose Dia., 50 ft Length, 50 psi (FSD14050 OLP)
- MAIN FILTER Hydraulic Filter, replaces OMT CR112F10R, Return Line, 10 micron, Outside-In (MF0062295)
- CLESCO PBCH-BS-118 Pillow Block Bearing (PBCH-BS-118)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 36" L (GS3125-360)
- ONDRIVES.US Keyless Rotary Shaft, 18 in L, 12L14 Steel (GA3125-180)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 48" L (GS5000-480)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 60" L (GS10K-600)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 48" L (GS3750-480)
- ONDRIVES.US Keyless Rotary Shaft, 5/32" D, 9" L (GS1562-90)
- ONDRIVES.US Keyless Rotary Shaft, 9 in L, 316 SS (GT3125-90)
- Ondrives.Us Motor Supplies