Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 6 in L, 316 SS
Mfr # GT0937-60
Zoro # G008397970
Sold in multiples of 5 for $44.95
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/32 in
- Material 316 Stainless Steel
- End Type Chamfered
- Overall Length 6 in
- Material Hardness 79HRB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ondrives.Us
- MFR # GT0937-60
- Zoro # G008397970
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/32 in |
Overall Length | 6 in |
Diameter Tolerance | -0.0002 in |
Length Tolerance | +/-0.01 in |
Details
Material | 316 Stainless Steel |
Item | Keyless Rotary Shaft |
End Type | Chamfered |
Material Hardness | 79HRB |
System of Measurement | Inch |
Description
Keyless Rotary Shaft, Material 316 Stainless Steel, Diameter 3/32 in, Overall Length 6 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 79HRB
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 1.125 In Id X 0.8438 In W (M86647)
- SANI-LAV Washdown Hose, Pipe Size 1-1/8", 600" L (H503)
- DAYTON 5L540 V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (5L540)
- TRITAN Single Grv Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 6.45-in. OD (AK66 X 5/8)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 12L14 Steel (GA0625-30)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 17-4PH SS (GP2500-30)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 12" L (GS4997-120)
- ONDRIVES.US Keyless Rotary Shaft, 1/4" D, 12" L (GS2497-120)
- ONDRIVES.US Keyless Rotary Shaft, 1/4" D, 4" L (GS2497-40)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 12L14 Steel (GA6250-360)
- ONDRIVES.US Keyless Rotary Shaft, 1 1/4" D, 12" L (GS12.5K-120)
- Ondrives.Us Motor Supplies