Shop All Linear Shafts & Support Rails
Ondrives.Us
Keyless Rotary Shaft, 6 in L, 17-4PH SS
Mfr # GP1562-60
Zoro # G308398257
product price: $22.29
/ea
Sold in multiples of 3 for $66.87
$66.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 17-4PH Stainless Steel
- Material Hardness 40HRC to 47HRC
- Straightness Tolerance 0.0004 in
- Diameter Tolerance -0.0002 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GP1562-60
- Zoro # G308398257
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Diameter Tolerance | -0.0002 in |
Overall Length | 6 in |
Diameter | 5/32 in |
Length Tolerance | +/-0.01 in |
Details
Item | Keyless Rotary Shaft |
Material | 17-4PH Stainless Steel |
Material Hardness | 40HRC to 47HRC |
Straightness Tolerance | 0.0004 in |
System of Measurement | Inch |
End Type | Chamfered |
Description
Keyless Rotary Shaft, Material 17-4PH Stainless Steel, Diameter 5/32 in, Overall Length 6 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 40HRC to 47HRC, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON P Style 3/8" body Automotive Coupler, 1/4" FNPT, PK5 (1803)
- POWERDRIVE 1-1/8" Sheave 4.25" OD (BK45-1-1/8)
- SKF SKF 6004RS, Single Row Ball Bearings (6004RS)
- TAP MAGIC Cutting Oil, 1 gal, Squeeze Bottle (20128A)
- ONDRIVES.US Linear Shaft Support, 25 mm H (LPBM-12)
- ONDRIVES.US Linear Shaft Support, 1.13 in H (SBL-06)
- ONDRIVES.US Linear Shaft Support, 44 mm H (LPBM-25)
- ONDRIVES.US Linear Shaft Support, 3.31 in H (LPB-32)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 17-4PH SS (GP0625-50)
- ONDRIVES.US Linear Shaft Support, LPH Series (LPH-25M)
- ONDRIVES.US Keyless Rotary Shaft, 2 in L, 17-4PH SS (GP0781-20)
- Ondrives.Us Linear Shafts & Support Rails