Shop All Linear Shafts & Support Rails
Ondrives.Us
Keyless Rotary Shaft, 6 in L, 17-4PH SS
Mfr # GP1250-60
Zoro # G008398151
product price: $17.55
/ea
Sold in multiples of 3 for $52.65
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 17-4PH Stainless Steel
- Material Hardness 40HRC to 47HRC
- Diameter 1/8 in
- Diameter Tolerance -0.0002 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GP1250-60
- Zoro # G008398151
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Diameter | 1/8 in |
Diameter Tolerance | -0.0002 in |
Overall Length | 6 in |
Length Tolerance | +/-0.01 in |
Details
Item | Keyless Rotary Shaft |
Material | 17-4PH Stainless Steel |
Material Hardness | 40HRC to 47HRC |
Straightness Tolerance | 0.0004 in |
System of Measurement | Inch |
End Type | Chamfered |
Description
Keyless Rotary Shaft, Material 17-4PH Stainless Steel, Diameter 1/8 in, Overall Length 6 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 40HRC to 47HRC, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 1 1/2 in Stroke, Round Body Single Acting (5ZEH0)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6204-2NSE9 (6204-2NSE9)
- DAYTON Motor Start Capacitor, 110-125V, Round (6FLK2)
- MARS Dual Rnd Capacitor, 55/5Mfd, 370V, Ms12893 (12893)
- ONDRIVES.US Linear Shaft Support, 1.5 in H (SBL-08)
- ONDRIVES.US Linear Shaft Support, 2.19 in H (SBL-16)
- ONDRIVES.US Linear Shaft Support, 31 mm H (LPBM-16)
- ONDRIVES.US Linear Shaft Support, LPBS Series (LPBS-06)
- ONDRIVES.US Linear Shaft Support, LPHS Series (LPHS-08)
- ONDRIVES.US Linear Shaft Support, 30 mm H (SBLM-12)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 9 In (QS 1/2 L 9)
- Ondrives.Us Linear Bearings & Guides