Shop All Linear Shafts & Support Rails
Ondrives.Us
Keyless Rotary Shaft, 6 in L, 17-4PH SS
Mfr # GP0781-60
Zoro # G008398106
product price: $16.89
/ea
Sold in multiples of 3 for $50.67
$50.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 17-4PH Stainless Steel
- Material Hardness 40HRC to 47HRC
- Diameter Tolerance -0.0002 in
- End Type Edge Break
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GP0781-60
- Zoro # G008398106
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Diameter Tolerance | -0.0002 in |
Overall Length | 6 in |
Length Tolerance | +/-0.01 in |
Diameter | 5/64 in |
Details
Item | Keyless Rotary Shaft |
Material | 17-4PH Stainless Steel |
Material Hardness | 40HRC to 47HRC |
End Type | Edge Break |
System of Measurement | Inch |
Description
Keyless Rotary Shaft, Material 17-4PH Stainless Steel, Diameter 5/64 in, Overall Length 6 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Edge Break, Length Tolerance +/-0.01 in, Material Hardness 40HRC to 47HRC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Grooved, Lightweight Flex Coupling, 4" (L04BU)
- BESTORQ Double Sided 5M timing belts, 1135-D5M-50 (1135-D5M-50)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 1/2" (29HY80)
- BANDO Metric V-Belts, Spz1987 (SPZ1987)
- ONDRIVES.US Linear Shaft Support, LPHS Series (LPHS-08)
- ONDRIVES.US Linear Shaft Support, 1.94 in H (LPB-16)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 17-4PH SS (GP0625-50)
- ONDRIVES.US Linear Shaft Support, 75 mm H (LPBM-50)
- ONDRIVES.US Linear Shaft Support, 38 mm H (SBLM-16)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 17-4PH SS (GP0625-240)
- PBC LINEAR Shaft, SS, 1.000 In D, 36 In (NIL16SS-036.000)
- Ondrives.Us Linear Bearings & Guides