Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 6 in L, 12L14 Steel
Mfr # GA3125-60
Zoro # G608398445
product price: $8.25
/ea
Sold in multiples of 6 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16 in
- Material 12L14 Steel
- Diameter Tolerance -0.0002 in
- End Type Chamfered
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GA3125-60
- Zoro # G608398445
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 5/16 in |
Diameter Tolerance | -0.0002 in |
Overall Length | 6 in |
Length Tolerance | +/-0.01 in |
Details
Material | 12L14 Steel |
Item | Keyless Rotary Shaft |
End Type | Chamfered |
System of Measurement | Inch |
Material Hardness | 83HRB |
Straightness Tolerance | 0.0006 in |
Description
Keyless Rotary Shaft, Material 12L14 Steel, Diameter 5/16 in, Overall Length 6 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-455/HVP1)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- DYNABRADE Contact Arm (11811)
- GROZ Oil Pump Repair Kit (45565)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 12" L (GS4997-120)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 48" L (GS3750-480)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 48" L (GS10K-480)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 12L14 Steel (GA3125-240)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 60" L (GS3750-600)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 17-4PH SS (GP0937-240)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- Ondrives.Us Motor Supplies