Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 5/8" D, 48" L
Mfr # GS6250-480
Zoro # G108398136
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Material 303 Stainless Steel
- Overall Length 48 in
- Straightness Tolerance 0.0006 in
- End Type Chamfered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GS6250-480
- Zoro # G108398136
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 5/8 in |
Overall Length | 48 in |
Length Tolerance | +/-0.01 in |
Diameter Tolerance | -0.0004 in |
Details
Material | 303 Stainless Steel |
Item | Keyless Rotary Shaft |
Straightness Tolerance | 0.0006 in |
End Type | Chamfered |
System of Measurement | Inch |
Material Hardness | 83HRB |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 5/8 in, Overall Length 48 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 5/8"-18 Thread (PB-SFFX-0806)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 HP, 56J Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (JM3115)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, H Series (VHC16-16FV)
- WIX FILTERS R27921GV Replacement/Interchange Hydraulic Filter (MF0901279)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 12L14 Steel (GA3125-240)
- ONDRIVES.US Keyless Rotary Shaft, 800 mm L, 316 SS (GTM9000-800)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 17-4PH SS (GP2500-30)
- ONDRIVES.US Keyless Rotary Shaft, 1/4" D, 12" L (GS2497-120)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 24" L (GS5000-240)
- ONDRIVES.US Grooved Shaft, 1/2" D, 3" L (GSR5000-30)
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0625-40)
- Ondrives.Us Keyed Shafts