Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 5/8" D, 12" L
Mfr # GS6250-120
Zoro # G808398184
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Material 303 Stainless Steel
- End Type Chamfered
- Diameter Tolerance -0.0004 in
- Length Tolerance +/-0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GS6250-120
- Zoro # G808398184
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 5/8 in |
Diameter Tolerance | -0.0004 in |
Length Tolerance | +/-0.01 in |
Overall Length | 12 in |
Details
Material | 303 Stainless Steel |
Item | Keyless Rotary Shaft |
End Type | Chamfered |
System of Measurement | Inch |
Material Hardness | 83HRB |
Straightness Tolerance | 0.0006 in |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 5/8 in, Overall Length 12 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 1080-8M-30 (1080-8M-30)
- NTN Radial Ball Bearing, Shielded, 20mm Bore (6304ZZC3/L627)
- DAYTON C124 V-Belt, 128" Outside Length, 7/8" Top Width, 1 Ribs (4FH90)
- DAYTON A48 V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (3X472)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 316 SS (GT0937-360)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 60" L (GS5000-600)
- ONDRIVES.US Keyless Rotary Shaft, 5/32" D, 9" L (GS1562-90)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 12L14 Steel (GA7500-360)
- ONDRIVES.US Grooved Shaft, 1/2" D, 3" L (GSR5000-30)
- ONDRIVES.US Keyless Rotary Shaft, 1/4" D, 12" L (GS2497-120)
- KEYSHAFT Keyed Shaft, Dia. 3/4 In, 9 In L, CS (3/4 GKS-1045-9)
- Ondrives.Us Keyed Shafts