Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 5/32" D, 5" L
Mfr # GS1562-50
Zoro # G808397927
product price: $4.55
/ea
Sold in multiples of 12 for $54.60
$54.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/32 in
- Material 303 Stainless Steel
- Diameter Tolerance -0.0002 in
- Straightness Tolerance 0.0004 in
- Length Tolerance +/-0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GS1562-50
- Zoro # G808397927
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 5/32 in |
Diameter Tolerance | -0.0002 in |
Length Tolerance | +/-0.01 in |
Overall Length | 5 in |
Details
Material | 303 Stainless Steel |
Item | Keyless Rotary Shaft |
Straightness Tolerance | 0.0004 in |
End Type | Chamfered |
Material Hardness | 83HRB |
System of Measurement | Inch |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 5/32 in, Overall Length 5 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1/4 Inch x 5/8 Inch O.D Range, PK 25 (H580-25K)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x1-1/8)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Compact Double Acting (5YCK5)
- HHIP CCMT 21.52 C-5 TiN Coated Carbide Insert (6003-2022)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 17-4PH SS (GP2500-30)
- ONDRIVES.US Keyless Rotary Shaft, 12 in L, 12L14 Steel (GA5000-120)
- ONDRIVES.US Keyless Rotary Shaft, 1 1/4" D, 12" L (GS12.5K-120)
- ONDRIVES.US Grooved Shaft, 1/2" D, 3" L (GSR5000-30)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 48" L (GS3750-480)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 18" L (GS10K-180)
- KEYSHAFT Keyed Shaft, Dia. 3/4 In, 9 In L, CS (3/4 GKS-1045-9)
- Ondrives.Us Motor Supplies