Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 5/32" D, 3" L
Mfr # GS1562-30
Zoro # G508397883
product price: $3.59
/ea
Sold in multiples of 15 for $53.85
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/32 in
- Material 303 Stainless Steel
- Straightness Tolerance 0.0004 in
- Diameter Tolerance -0.0002 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GS1562-30
- Zoro # G508397883
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 5/32 in |
Diameter Tolerance | -0.0002 in |
Overall Length | 3 in |
Length Tolerance | +/-0.01 in |
Details
Material | 303 Stainless Steel |
Item | Keyless Rotary Shaft |
Straightness Tolerance | 0.0004 in |
System of Measurement | Inch |
Material Hardness | 83HRB |
End Type | Chamfered |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 5/32 in, Overall Length 3 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 13028508 4" x 10' Bulk PVC Lay Flat Discharge Hose (13028508 - 10 Feet)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 4000 Series (4010-6P)
- CLIMAX METAL PRODUCTS ISCC-125-125 One-Piece Industry Standard Clamping Coupling (ISCC-125-125)
- RULAND Jaw Cplg Hub, Bore Dia 14 mm, Size MJCC41 (MJCC41-14-A)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 4" L (GS3125-40)
- ONDRIVES.US Keyless Rotary Shaft, 1 1/4" D, 48" L (GS12.5K-480)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA3125-50)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 12" L (GS4997-120)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 48" L (GS3750-480)
- ONDRIVES.US Keyless Rotary Shaft, 10 in L, 316 SS (GT1562-100)
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0625-40)
- Ondrives.Us Motor Supplies