Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 5/32" D, 18" L
Mfr # GS1562-180
Zoro # G508397869
product price: $8.99
/ea
Sold in multiples of 5 for $44.95
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/32 in
- Material 303 Stainless Steel
- Length Tolerance +/-0.01 in
- Diameter Tolerance -0.0002 in
- Straightness Tolerance 0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GS1562-180
- Zoro # G508397869
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 5/32 in |
Length Tolerance | +/-0.01 in |
Diameter Tolerance | -0.0002 in |
Overall Length | 18 in |
Details
Material | 303 Stainless Steel |
Item | Keyless Rotary Shaft |
Straightness Tolerance | 0.0004 in |
Material Hardness | 83HRB |
System of Measurement | Inch |
End Type | Chamfered |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 5/32 in, Overall Length 18 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE .4HP 460/380/415V 1100RPM 48F (MOT18709)
- BESTORQ Aftermarket CRAFTSMAN 954-04331 Replacement Belt, 5LK350 (5LK350)
- SKF SKF 6002 2RS C3, Single Row Ball Bearings (6002 2RS C3)
- D&D 175" Outside Length, 2/3" Top Width, 1 Ribs (B172)
- ONDRIVES.US Keyless Rotary Shaft, 3/4" D, 24" L (GS7500-240)
- ONDRIVES.US Keyless Rotary Shaft, 12 in L, 12L14 Steel (GA5000-120)
- ONDRIVES.US Keyless Rotary Shaft, 8 in L, 316 SS (GT1250-80)
- ONDRIVES.US Keyless Rotary Shaft, 10 in L, 316 SS (GT1562-100)
- ONDRIVES.US Keyless Rotary Shaft, 1/16" D, 3" L (GS0625-30)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 12" L (GS3125-120)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- Ondrives.Us Motor Supplies