Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 5/32" D, 10" L
Mfr # GS1562-100
Zoro # G408397891
product price: $6.99
/ea
Sold in multiples of 8 for $55.92
$55.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/32 in
- Material 303 Stainless Steel
- System of Measurement Inch
- End Type Chamfered
- Length Tolerance +/-0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GS1562-100
- Zoro # G408397891
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 5/32 in |
Length Tolerance | +/-0.01 in |
Diameter Tolerance | -0.0002 in |
Overall Length | 10 in |
Details
Material | 303 Stainless Steel |
Item | Keyless Rotary Shaft |
System of Measurement | Inch |
End Type | Chamfered |
Material Hardness | 83HRB |
Straightness Tolerance | 0.0004 in |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 5/32 in, Overall Length 10 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Motor- .7518ES1B56CMotor-S, 0.75 HP, 1800 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7518ES1B56C-S)
- KOYO Medium Ball Bearings 31-52mm (6204ZZC3)
- FESTO Push-In Fitting QSM-M3-4-I (QSM-M3-4-I)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (40BS15H X 1 1/4)
- ONDRIVES.US Keyless Rotary Shaft, 9 in L, 316 SS (GT3125-90)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 24" L (GS10K-240)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA3125-50)
- ONDRIVES.US Keyless Rotary Shaft, 1/4" D, 12" L (GS2497-120)
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0625-40)
- ONDRIVES.US Grooved Shaft, 1/2" D, 3" L (GSR5000-30)
- KEYSHAFT Keyed Shaft, Dia. 2-7/16 In, 6 In L, CS (2 7/16 GKS-1045-6)
- Ondrives.Us Keyed Shafts