Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 5 in L, 316 SS
Mfr # GT0937-50
Zoro # G508397906
product price: $8.85
/ea
Sold in multiples of 6 for $53.10
$53.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/32 in
- Material 316 Stainless Steel
- End Type Chamfered
- Diameter Tolerance -0.0002 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GT0937-50
- Zoro # G508397906
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/32 in |
Diameter Tolerance | -0.0002 in |
Overall Length | 5 in |
Length Tolerance | +/-0.01 in |
Details
Material | 316 Stainless Steel |
Item | Keyless Rotary Shaft |
End Type | Chamfered |
System of Measurement | Inch |
Material Hardness | 79HRB |
Description
Keyless Rotary Shaft, Material 316 Stainless Steel, Diameter 3/32 in, Overall Length 5 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 79HRB
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Vac Hose Segment Pack, Anti Static, PK9 (81301as)
- SPEEDAIRE Tank, Air, 60 G, 200 PSI, Type: Stationary (5Z364)
- MITSUBOSHI 6/B154 157Inch Outside Length, 6 Ribs (6RB154)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (31LH58)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 17-4PH SS (GP0937-240)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 24" L (GS10K-240)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 60" L (GS5000-600)
- ONDRIVES.US Keyless Rotary Shaft, 18 in L, 12L14 Steel (GA3125-180)
- ONDRIVES.US Grooved Shaft, 1/2" D, 3" L (GSR5000-30)
- ONDRIVES.US Keyless Rotary Shaft, 1/4" D, 12" L (GS2497-120)
- ONDRIVES.US Keyless Rotary Shaft, 3/4" D, 24" L (GS7500-240)
- Ondrives.Us Keyed Shafts