Shop All Linear Shafts & Support Rails
Ondrives.Us
Keyless Rotary Shaft, 5 in L, 17-4PH SS
Mfr # GP1562-50
Zoro # G308398288
product price: $20.89
/ea
Sold in multiples of 3 for $62.67
$62.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 17-4PH Stainless Steel
- Material Hardness 40HRC to 47HRC
- Diameter 5/32 in
- Overall Length 5 in
- Length Tolerance +/-0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GP1562-50
- Zoro # G308398288
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Diameter | 5/32 in |
Overall Length | 5 in |
Length Tolerance | +/-0.01 in |
Diameter Tolerance | -0.0002 in |
Details
Item | Keyless Rotary Shaft |
Material | 17-4PH Stainless Steel |
Material Hardness | 40HRC to 47HRC |
Straightness Tolerance | 0.0004 in |
System of Measurement | Inch |
End Type | Chamfered |
Description
Keyless Rotary Shaft, Material 17-4PH Stainless Steel, Diameter 5/32 in, Overall Length 5 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 40HRC to 47HRC, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Straight-Thru Brass Plug, 1/8" FPT (12FPB)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252TM)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 62'' (5L620)
- DAYTON Motor Start Capacitor, 165V, 4-3/8 In. H (6FLV5)
- ONDRIVES.US Linear Shaft Support, 2.69 in H (LPB-24)
- ONDRIVES.US Linear Shaft Support, LPH Series (LPH-25M)
- ONDRIVES.US Linear Shaft Support, 44 mm H (LPBM-25)
- ONDRIVES.US Linear Shaft Support, 55 mm H (SBLM-25)
- ONDRIVES.US Linear Shaft Support, 1.94 in H (LPB-16)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 17-4PH SS (GP1875-360)
- THOMSON Shaft, Carbon Steel, 16 mm, 1500 mm (QS 16 MM 1500)
- Ondrives.Us Linear Bearings & Guides