Shop All Linear Shafts & Support Rails
Ondrives.Us
Keyless Rotary Shaft, 5 in L, 17-4PH SS
Mfr # GP1250-50
Zoro # G308398189
product price: $16.69
/ea
Sold in multiples of 3 for $50.07
$50.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 17-4PH Stainless Steel
- Diameter Tolerance -0.0002 in
- Diameter 1/8 in
- Overall Length 5 in
- Straightness Tolerance 0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GP1250-50
- Zoro # G308398189
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Diameter Tolerance | -0.0002 in |
Diameter | 1/8 in |
Overall Length | 5 in |
Length Tolerance | +/-0.01 in |
Details
Item | Keyless Rotary Shaft |
Material | 17-4PH Stainless Steel |
Straightness Tolerance | 0.0004 in |
System of Measurement | Inch |
Material Hardness | 40HRC to 47HRC |
End Type | Chamfered |
Description
Keyless Rotary Shaft, Material 17-4PH Stainless Steel, Diameter 1/8 in, Overall Length 5 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 40HRC to 47HRC, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressor, Air, 6.5 HP (AC1-PH55-08G)
- SKF SKF 51108 J9, Single Row Ball Bearings (51108 J9)
- CONTINENTAL CONTITECH A66 Wrapped V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (A66)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2055376, Return Line, 80 micron (ZX-2055376)
- ONDRIVES.US Linear Shaft Support, 1.5 in H (SBL-08)
- ONDRIVES.US Linear Shaft Support, 55 mm H (SBLM-25)
- ONDRIVES.US Linear Shaft Support, 2-Mounting Holes (LPBM-04)
- ONDRIVES.US Linear Shaft Support, LPBS Series (LPBS-06)
- ONDRIVES.US Linear Shaft Support, LPF Series (LPF-08)
- ONDRIVES.US Linear Shaft Support, 25 mm H (LPBM-12)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 18 In (QS 1 L 18)
- Ondrives.Us Linear Bearings & Guides