Shop All Linear Shafts & Support Rails
Ondrives.Us
Keyless Rotary Shaft, 5 in L, 17-4PH SS
Mfr # GP0937-50
Zoro # G708398215
Sold in multiples of 3 for $45.57
$45.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 17-4PH Stainless Steel
- Diameter Tolerance -0.0002 in
- System of Measurement Inch
- Overall Length 5 in
- Diameter 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ondrives.Us
- MFR # GP0937-50
- Zoro # G708398215
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Diameter Tolerance | -0.0002 in |
Overall Length | 5 in |
Diameter | 3/32 in |
Length Tolerance | +/-0.01 in |
Details
Item | Keyless Rotary Shaft |
Material | 17-4PH Stainless Steel |
System of Measurement | Inch |
End Type | Chamfered |
Material Hardness | 40HRC to 47HRC |
Description
Keyless Rotary Shaft, Material 17-4PH Stainless Steel, Diameter 3/32 in, Overall Length 5 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 40HRC to 47HRC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6306-2NSE9C3 (6306-2NSE9C3)
- DYNABRADE Silencer (52167)
- QA1 Female, Rod End, LH, 10/10.065mm (MCFL10)
- SMC Speed Controller, 1/8", 6mm TB (ASP330F-01-06S)
- ONDRIVES.US Linear Shaft Support, 1.94 in H (LPB-16)
- ONDRIVES.US Linear Shaft Support, 2.69 in H (LPB-24)
- ONDRIVES.US Linear Shaft Support, LPF Series (LPF-08)
- ONDRIVES.US Linear Shaft Support, LPHS Series (LPHS-08)
- ONDRIVES.US Linear Shaft Support, 25 mm H (LPBM-10)
- ONDRIVES.US Linear Shaft Support, 2.63 in H (SBL-20)
- ONDRIVES.US Linear Shaft Support, LPBS Series (LPBS-06)
- Ondrives.Us Linear Bearings & Guides