Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 48 in L, 12L14 Steel
Mfr # GA7500-480
Zoro # G010607395
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material 12L14 Steel
- Overall Length 48 in
- End Type Chamfered
- Diameter Tolerance -0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GA7500-480
- Zoro # G010607395
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/4 in |
Overall Length | 48 in |
Diameter Tolerance | -0.0004 in |
Length Tolerance | +/-0.01 in |
Details
Material | 12L14 Steel |
End Type | Chamfered |
System of Measurement | Inch |
Material Hardness | 83HRB |
Item | Keyless Rotary Shaft |
Straightness Tolerance | 0.0006 in |
Description
Keyless Rotary Shaft, Material 12L14 Steel, Diameter 3/4 in, Overall Length 48 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- AIGNEP USA Male Connect, 1/4 In, Tube/MNPT, Brass, PK10 (88000-04-04)
- RULAND Jaw Coupling Hub, 3/8in., Aluminum (JS26-6-A)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 3/8" (IP06G)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA0312-50)
- ONDRIVES.US Keyless Rotary Shaft, 3/4" D, 48" L (GS7500-480)
- ONDRIVES.US Keyless Rotary Shaft, 12 in L, 12L14 Steel (GA5000-120)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 18" L (GS10K-180)
- ONDRIVES.US Keyless Rotary Shaft, 1/16" D, 3" L (GS0625-30)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA3125-50)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- Ondrives.Us Motor Supplies