Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 48 in L, 12L14 Steel
Mfr # GA5000-480
Zoro # G610607481
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material 12L14 Steel
- System of Measurement Inch
- Length Tolerance +/-0.01 in
- End Type Chamfered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GA5000-480
- Zoro # G610607481
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/2 in |
Length Tolerance | +/-0.01 in |
Diameter Tolerance | -0.0004 in |
Overall Length | 48 in |
Details
Material | 12L14 Steel |
System of Measurement | Inch |
End Type | Chamfered |
Item | Keyless Rotary Shaft |
Material Hardness | 83HRB |
Straightness Tolerance | 0.0006 in |
Description
Keyless Rotary Shaft, Material 12L14 Steel, Diameter 1/2 in, Overall Length 48 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Gauge Inflator 120Psi (17850)
- NOBLES/TENNANT CARBON BRUSH - SPRINGS FOR DRIVE MOTORS (222625)
- REELCRAFT Hose Reel Bumper, Use w/2Z862, 3VE25, 3VE26 (1-HR1004-A)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST30ZZ (NAST30ZZ)
- ONDRIVES.US Keyless Rotary Shaft, 18 in L, 12L14 Steel (GA7500-180)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 24" L (GS3750-240)
- ONDRIVES.US Keyless Rotary Shaft, 18 in L, 12L14 Steel (GA3125-180)
- ONDRIVES.US Keyless Rotary Shaft, 400 mm L, 316 SS (GTM9000-400)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 12L14 Steel (GA7500-360)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 17-4PH SS (GP2500-30)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 60" L (GS10K-600)
- Ondrives.Us Keyed Shafts