Shop All Linear Shafts & Support Rails
Ondrives.Us
Keyless Rotary Shaft, 4 in L, 17-4PH SS
Mfr # GP1562-40
Zoro # G008398212
product price: $18.99
/ea
Sold in multiples of 3 for $56.97
$56.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 17-4PH Stainless Steel
- Length Tolerance +/-0.01 in
- Diameter 5/32 in
- Material Hardness 40HRC to 47HRC
- Diameter Tolerance -0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GP1562-40
- Zoro # G008398212
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Length Tolerance | +/-0.01 in |
Diameter | 5/32 in |
Diameter Tolerance | -0.0002 in |
Overall Length | 4 in |
Details
Item | Keyless Rotary Shaft |
Material | 17-4PH Stainless Steel |
Material Hardness | 40HRC to 47HRC |
End Type | Chamfered |
Straightness Tolerance | 0.0004 in |
System of Measurement | Inch |
Description
Keyless Rotary Shaft, Material 17-4PH Stainless Steel, Diameter 5/32 in, Overall Length 4 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 40HRC to 47HRC, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 630-750 MFD, Round (6FLW7)
- BESTORQ 685K8 Micro V Belt, 68.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (685K8)
- GATES Synchro-Power Polyurethane Belts, T5-355-16 (T5-355-16)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 61805ZZ (61805-ZZ)
- ONDRIVES.US Linear Shaft Support, 1.5 in H (SBL-10)
- ONDRIVES.US Linear Shaft Support, 1.5 in H (SBL-08)
- ONDRIVES.US Linear Shaft Support, 23 mm H (SBLM-08)
- ONDRIVES.US Linear Shaft Support, 44 mm H (LPBM-25)
- ONDRIVES.US Linear Shaft Support, 75 mm H (LPBM-50)
- ONDRIVES.US Linear Shaft Support, 3.31 in H (LPB-32)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 60 In (1 SOFT CTL 60)
- Ondrives.Us Linear Shafts & Support Rails