Shop All Linear Shafts & Support Rails
Ondrives.Us
Keyless Rotary Shaft, 4 in L, 17-4PH SS
Mfr # GP0781-40
Zoro # G108398181
product price: $14.59
/ea
Sold in multiples of 4 for $58.36
$58.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 17-4PH Stainless Steel
- Diameter Tolerance -0.0002 in
- Diameter 5/64 in
- End Type Edge Break
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GP0781-40
- Zoro # G108398181
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Diameter Tolerance | -0.0002 in |
Diameter | 5/64 in |
Overall Length | 4 in |
Length Tolerance | +/-0.01 in |
Details
Item | Keyless Rotary Shaft |
Material | 17-4PH Stainless Steel |
End Type | Edge Break |
System of Measurement | Inch |
Material Hardness | 40HRC to 47HRC |
Description
Keyless Rotary Shaft, Material 17-4PH Stainless Steel, Diameter 5/64 in, Overall Length 4 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Edge Break, Length Tolerance +/-0.01 in, Material Hardness 40HRC to 47HRC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPA, 13 x 3000mm LP (SPA3000)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.375 Rod (207412)
- WESTWARD Fitting, 45 Deg., M6x1mm Thread Size, PK10 (52NZ53)
- DAYTON DC Motor, PM, TENV, 1/6 HP, 1800 rpm, 180VDC (1Z851)
- ONDRIVES.US Linear Shaft Support, 25 mm H (LPBM-12)
- ONDRIVES.US Linear Shaft Support, 3.75 in H (SBL-32)
- ONDRIVES.US Linear Shaft Support, 23 mm H (SBLM-08)
- ONDRIVES.US Keyless Rotary Shaft, 2 in L, 17-4PH SS (GP2187-20)
- ONDRIVES.US Linear Shaft Support, 25 mm H (LPBM-10)
- ONDRIVES.US Linear Shaft Support, LPBS Series (LPBS-06)
- ONDRIVES.US Linear Shaft Support, 2-Mounting Holes (LPBM-04)
- Ondrives.Us Linear Bearings & Guides