Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 3/8" D, 48" L
Mfr # GS3750-480
Zoro # G508398309
product price: $76.45
/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material 303 Stainless Steel
- Material Hardness 83HRB
- Straightness Tolerance 0.0006 in
- Diameter Tolerance -0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GS3750-480
- Zoro # G508398309
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/8 in |
Diameter Tolerance | -0.0002 in |
Overall Length | 48 in |
Length Tolerance | +/-0.01 in |
Details
Material | 303 Stainless Steel |
Item | Keyless Rotary Shaft |
Material Hardness | 83HRB |
Straightness Tolerance | 0.0006 in |
System of Measurement | Inch |
End Type | Chamfered |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 3/8 in, Overall Length 48 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Motor, 1.5 HP, 1725 RPM, 115/208-230V, 56HC (056B17F5310)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Gauge Port Size: 1/4 in NPT (C28-04-FLG0B)
- CONTINENTAL CONTITECH B67 Wrapped V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (B67)
- LIQUIDYNAMICS Oil Pump, Stub Style, 3:1 (20001T-S2)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 12L14 Steel (GA0625-30)
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0312-40)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 4" L (GS3125-40)
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0625-40)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 12" L (GS5000-120)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 12" L (GS3125-120)
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 18 In L, CS (1 1/2 GKS-1045-18)
- Ondrives.Us Keyed Shafts