Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 3/8" D, 36" L
Mfr # GS3750-360
Zoro # G008398328
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material 303 Stainless Steel
- Material Hardness 83HRB
- Length Tolerance +/-0.01 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GS3750-360
- Zoro # G008398328
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/8 in |
Length Tolerance | +/-0.01 in |
Overall Length | 36 in |
Diameter Tolerance | -0.0002 in |
Details
Material | 303 Stainless Steel |
Item | Keyless Rotary Shaft |
Material Hardness | 83HRB |
System of Measurement | Inch |
End Type | Chamfered |
Straightness Tolerance | 0.0006 in |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 3/8 in, Overall Length 36 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, 8010 Series (8010-4)
- FESTO Plastic Tubing PEN-10X1, 5-BL-300 (PEN-10X1,5-BL-300)
- MTK Self Aligning Ball Bearing, 65mm Bore, Max. RPM: 4000 (2313 K/C3)
- FASCO HVAC 3.3 In Motor, 1/15-1/20 HP, 115V, CCW (D1161)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 24" L (GS10K-240)
- ONDRIVES.US Keyless Rotary Shaft, 5/8" D, 36" L (GS6250-360)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 12L14 Steel (GA3125-240)
- ONDRIVES.US Keyless Rotary Shaft, 5/8" D, 60" L (GS6250-600)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA3125-50)
- ONDRIVES.US Grooved Shaft, 3/4" D, 3" L (GSR7500-30)
- KEYSHAFT Keyed Shaft, Dia. 1-7/16 In, 9 In L, CS (1 7/16 GKS-1045-9)
- Ondrives.Us Keyed Shafts