Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 3/8" D, 24" L
Mfr # GS3750-240
Zoro # G908398329
product price: $42.75
/ea
Sold in multiples of 2 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material 303 Stainless Steel
- End Type Chamfered
- Material Hardness 83HRB
- Straightness Tolerance 0.0006 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GS3750-240
- Zoro # G908398329
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/8 in |
Diameter Tolerance | -0.0002 in |
Overall Length | 24 in |
Length Tolerance | +/-0.01 in |
Details
Material | 303 Stainless Steel |
Item | Keyless Rotary Shaft |
End Type | Chamfered |
Material Hardness | 83HRB |
Straightness Tolerance | 0.0006 in |
System of Measurement | Inch |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 3/8 in, Overall Length 24 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Spherical Roller Bearings , SR222052RS C3 (SR-22205-2RS C/3)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (SST-N3)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB30B)
- SMC Male Elbow, 45 Deg, 4mm, TubexR(PT) (KQ2K04-M6A)
- ONDRIVES.US Keyless Rotary Shaft, 5/8" D, 36" L (GS6250-360)
- ONDRIVES.US Keyless Rotary Shaft, 5/8" D, 60" L (GS6250-600)
- ONDRIVES.US Keyless Rotary Shaft, 1/4" D, 12" L (GS2497-120)
- ONDRIVES.US Keyless Rotary Shaft, 1/4" D, 4" L (GS2497-40)
- ONDRIVES.US Keyless Rotary Shaft, 8 in L, 316 SS (GT1250-80)
- ONDRIVES.US Keyless Rotary Shaft, 5/32" D, 9" L (GS1562-90)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 60" L (GS3750-600)
- Ondrives.Us Motor Supplies