Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 3/8" D, 12" L
Mfr # GS3750-120
Zoro # G008398311
Sold in multiples of 2 for $43.98
$43.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material 303 Stainless Steel
- Material Hardness 83HRB
- End Type Chamfered
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ondrives.Us
- MFR # GS3750-120
- Zoro # G008398311
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/8 in |
Length Tolerance | +/-0.01 in |
Diameter Tolerance | -0.0002 in |
Overall Length | 12 in |
Details
Material | 303 Stainless Steel |
Item | Keyless Rotary Shaft |
Material Hardness | 83HRB |
End Type | Chamfered |
System of Measurement | Inch |
Straightness Tolerance | 0.0006 in |
Description
Keyless Rotary Shaft, Material 303 Stainless Steel, Diameter 3/8 in, Overall Length 12 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Anti Seize Compound, Nonmetallic, 4 oz. (15555)
- LOC-LINE Hose Nozzle, Acid Resistant, 1/4 In, PK4 (45404)
- DEKKER VACUUM TECHNOLOGIES Repair Kit, For Mfr. No. DV0150D-MA3-SGL (4700-2000-028)
- CARLISLE AX30 Gold-Ribbon Cog-Belt (AX30)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 24" L (GS5000-240)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 60" L (GS3750-600)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 12L14 Steel (GA3125-240)
- ONDRIVES.US Keyless Rotary Shaft, 1/16" D, 3" L (GS0625-30)
- ONDRIVES.US Keyless Rotary Shaft, 1/4" D, 12" L (GS2497-120)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 24" L (GS3750-240)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- Ondrives.Us Keyed Shafts