Shop All Linear Shafts & Support Rails
Ondrives.Us
Keyless Rotary Shaft, 36 in L, 17-4PH SS
Mfr # GP1562-360
Zoro # G708398239
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 17-4PH Stainless Steel
- Diameter Tolerance -0.0002 in
- Overall Length 36 in
- Length Tolerance +/-0.01 in
- Straightness Tolerance 0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GP1562-360
- Zoro # G708398239
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Diameter Tolerance | -0.0002 in |
Overall Length | 36 in |
Length Tolerance | +/-0.01 in |
Diameter | 5/32 in |
Details
Item | Keyless Rotary Shaft |
Material | 17-4PH Stainless Steel |
Straightness Tolerance | 0.0004 in |
Material Hardness | 40HRC to 47HRC |
End Type | Chamfered |
System of Measurement | Inch |
Description
Keyless Rotary Shaft, Material 17-4PH Stainless Steel, Diameter 5/32 in, Overall Length 36 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 40HRC to 47HRC, Straightness Tolerance 0.0004 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND D Rubrite Cleaning Stone, 1" L x 2" W x 5"H (RUBBX6264)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R160T250B, Return Line, 250 micron, Outside-In (MF0592821)
- DAYTON Gearbelt, L, 50 Teeth, Length 18.8 In (1DHN8)
- GROTE Coiled Air 15 ft., 12" Lead/40" Lead (81-0015-40)
- ONDRIVES.US Linear Shaft Support, LPH Series (LPH-25M)
- ONDRIVES.US Linear Shaft Support, 1.56 in H (LPB-12)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 17-4PH SS (GP1875-360)
- ONDRIVES.US Linear Shaft Support, 75 mm H (LPBM-50)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 17-4PH SS (GP1250-360)
- ONDRIVES.US Linear Shaft Support, 2.63 in H (SBL-20)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-328)
- Ondrives.Us Linear Bearings & Guides