Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 36 in L, 12L14 Steel
Mfr # GA8750-360
Zoro # G310607408
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7/8 in
- Material 12L14 Steel
- System of Measurement Inch
- Diameter Tolerance -0.0004 in
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GA8750-360
- Zoro # G310607408
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 7/8 in |
Diameter Tolerance | -0.0004 in |
Overall Length | 36 in |
Length Tolerance | +/-0.01 in |
Details
Material | 12L14 Steel |
System of Measurement | Inch |
Material Hardness | 83HRB |
Item | Keyless Rotary Shaft |
End Type | Chamfered |
Straightness Tolerance | 0.0006 in |
Description
Keyless Rotary Shaft, Material 12L14 Steel, Diameter 7/8 in, Overall Length 36 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 9 x 15 x 3 mm., Nitrile Rubber (091503VC)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 14.25" OD (AK1441)
- TIMKEN TIM-414, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 414 (414)
- AKG Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC (D70-12-BP45)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 24" L (GS3750-240)
- ONDRIVES.US Keyless Rotary Shaft, 18 in L, 12L14 Steel (GA3125-180)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 60" L (GS3750-600)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 12L14 Steel (GA3125-240)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 60" L (GS5000-600)
- ONDRIVES.US Keyless Rotary Shaft, 9 in L, 316 SS (GT3125-90)
- ONDRIVES.US Keyless Rotary Shaft, 5/8" D, 48" L (GS6250-480)
- Ondrives.Us Motor Supplies