Shop All Keyed Shafts
Ondrives.Us
Keyless Rotary Shaft, 36 in L, 12L14 Steel
Mfr # GA7500-360
Zoro # G108398365
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material 12L14 Steel
- End Type Chamfered
- Straightness Tolerance 0.0006 in
- Material Hardness 83HRB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GA7500-360
- Zoro # G108398365
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/4 in |
Overall Length | 36 in |
Length Tolerance | +/-0.01 in |
Diameter Tolerance | -0.0004 in |
Details
Material | 12L14 Steel |
Item | Keyless Rotary Shaft |
End Type | Chamfered |
Straightness Tolerance | 0.0006 in |
Material Hardness | 83HRB |
System of Measurement | Inch |
Description
Keyless Rotary Shaft, Material 12L14 Steel, Diameter 3/4 in, Overall Length 36 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 92" Outside Length, 3/8" Top Width, 1 Ribs (3V920)
- DODGE EC-209-X (128213 EC209X)
- BESTORQ Timing Belt Model 387L150 387 in Effective length and 15 in Top Width (387L150)
- TRITAN Radial Ball Bearing, SS, 0.75In Bore Dia (SS1635 2RS FM222)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 24" L (GS3750-240)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 12L14 Steel (GA0625-30)
- ONDRIVES.US Keyless Rotary Shaft, 1 1/4" D, 12" L (GS12.5K-120)
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0312-40)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA0312-50)
- ONDRIVES.US Keyless Rotary Shaft, 18 in L, 12L14 Steel (GA3125-180)
- KEYSHAFT Keyed Shaft, Dia. 3/8 In, 12 In L, Aluminum (3/8 GKS-2024-12)
- Ondrives.Us Keyed Shafts